- 1 HP
- 1800 rpm
- 333/575 Voltage Rating
- TEFC Enclosure
- 80 Frame
| Rotation | Bi-Directional |
| RPM | 1800 rpm |
| Voltage Rating | 333/575 |
| Enclosure | TEFC |
| No. of Poles | 4 |
| Frame | 80 |
| Service Factor | 1.15 |
| Weight | 42.0 LB |
| Rotation | Bi-Directional |
| RPM | 1800 rpm |
| Voltage Rating | 333/575 |
| Enclosure | TEFC |
| No. of Poles | 4 |
| Frame | 80 |
| Service Factor | 1.15 |
| Weight | 42.0 LB |