- 25 HP
- 3600 rpm
- Three Phase
- 230/460 Voltage Rating
- TEFC Enclosure
| Service Factor | 1.15 |
| Voltage Rating | 230/460 |
| No. of Poles | 2 |
| Enclosure | TEFC |
| Frame | 160 |
| RPM | 3600 rpm |
| Phase | Three Phase |
| Rotation | Bi-Directional |
| Weight | 239.0 LB |
| Service Factor | 1.15 |
| Voltage Rating | 230/460 |
| No. of Poles | 2 |
| Enclosure | TEFC |
| Frame | 160 |
| RPM | 3600 rpm |
| Phase | Three Phase |
| Rotation | Bi-Directional |
| Weight | 239.0 LB |