- 10 HP
- 1800 rpm
- 400 Voltage Rating
- TEFC Enclosure
- 112 Frame
| Frame | 112 |
| RPM | 1800 rpm |
| Enclosure | TEFC |
| Rotation | Bi-Directional |
| Torque Rating | 39.8 Nm |
| Voltage Rating | 400 |
| Service Factor | 1.15 |
| Weight | 67.0 LB |
| Frame | 112 |
| RPM | 1800 rpm |
| Enclosure | TEFC |
| Rotation | Bi-Directional |
| Torque Rating | 39.8 Nm |
| Voltage Rating | 400 |
| Service Factor | 1.15 |
| Weight | 67.0 LB |