- 7.5 HP
- 1800 rpm
- 333/575 Voltage Rating
- IMB35 Mounting
- TEFC Enclosure
| Mounting | IMB35 |
| Enclosure | TEFC |
| Rotation | Bi-Directional |
| RPM | 1800 rpm |
| Voltage Rating | 333/575 |
| Service Factor | 1.15 |
| Frame | 132 |
| No. of Poles | 4 |
| Weight | 178.0 LB |
| Mounting | IMB35 |
| Enclosure | TEFC |
| Rotation | Bi-Directional |
| RPM | 1800 rpm |
| Voltage Rating | 333/575 |
| Service Factor | 1.15 |
| Frame | 132 |
| No. of Poles | 4 |
| Weight | 178.0 LB |