Lafert
MU50I5.0P14/105-SS
PENDING RECODE TO LAFE_MU50I50P14/105-SS, MTRL - 119079986
Item #119079981
- Right Angle Gearbox
- 25 mm Bore Size
- 5:1 Ratio
- 50 Size
| Mount | Base |
| Ratio | 5:1 |
| PAM | 14/105 |
| Weight | 9.0 LB |
