- Positive Displacement Flow Meter w/Battery Powered Mounted Flow Indicator
- 3/4" Port
- .05-20 GPM
- Aluminum
applications
- Measurement of oil, grease, fuel, solvents, polyurethanes, brake fluid, skydrol and other nonabrasive lubricating fluids
features
- Bi-directional flow capabilities
- Economical
- Maintains consistent accuracy despite changing viscosity conditions
- Large turndown range
- affordable replacement for older turbine technology
- Solid construction
- Excellent dynamic response
- Simple to use and install
- Good resolution, high accuracy at low flow rates
- Complies with RoHS restrictions on the use of certain hazardous substances in electrical and electronic equipment
options
- Six flow ranges available
- Nonintrusive sensors, panel displays and electronic modules can be added to complete this superior value package
| Fluid Application | Oil, Solvent, Water |
| Pressure | 5000 psi |
| Port Size | 3/4 |
| Flow Rate Range | 0.05 to 20 gpm |
| Port Type | NPT(f) |
| Material | Aluminum |
| Flow Range [Max] | 20.00 gal/min |
| Filtration Requirement | 30 Micron |
| Series | JV-KG Series |
| Flow Range [Min] | 0.05 gal/min |
| Operating Temperature [Max] | 185 °F |
| Flow Rate [Max] | 20 gpm |
| Type | Battery Powered Mounted Flow Indicator |
| Weight | 12.3 LB |


