- High Pressure Positive Displacement Flow Meter w/Digital Sensor
- 3/8 Port
- .03-7 GPM
applications
- High pressure hydraulic and fuel systems
- Offshore chemical injection systems ranging from methanol, corrosion and wax inhibitors, and water treatment chemicals
features
- Xylan-coated balls
- Accuracy ± 0.5%
- Bi-directional flow capabilities
- Medium pressure Autoclave connections
- Designed for high pressure systems
- Complies with RoHS restrictions on the use of certain hazardous substances in electrical and electronic equipment
compliances
- 0
options
- Complete line of explosion-proof sensors and displays are available
| Flow Rate Range | 0.03 to 7 gpm |
| Flow Range [Min] | 0.03 gal/min |
| Material | 316 Stainless Steel |
| Fluid Application | Oil, Solvent, Water |
| Type | Digital Sensor |
| Pressure | 15000 psi |
| Flow Rate [Max] | 7 gpm |
| Filtration Requirement | 30 Micron |
| Flow Range [Max] | 7.00 gal/min |
| Series | JVHS Series |
| Port Size | 3/8 |
| Operating Temperature [Max] | 400 °F |
| Weight | 13.6 LB |


