- Turbine Flow Meter w/Pulse Sensor
- 2" NPTM
- 13 - 200 GPM
features
- Economical
- Reliable
- Stainless steel rotor
- Easy-maintenance design
- Tungsten carbide bearing design provides accurate, repeatable measurements
- Complies with RoHS restrictions on the use of certain hazardous substances in electrical and electronic equipment
includes
- Flow measurement of water, solvents, and other lower viscosity fluids
options
- 14 flow ranges available
- Connections available in threaded or flanged ends
| Material | 316 Stainless Steel |
| Series | TRG-1100 Series |
| Fluid Application | Oil, Solvent, Water |
| Pressure | 5000 psi |
| Thread Size | 2 |
| Flow Rate Range | 13 to 200 gpm |
| Flow Rate [Max] | 200 gpm |
| Type | Pulse Sensor |
| Port Size | 2 |
| Filtration Requirement | 300 Micron |
| Port Type | Male NPT |
| Operating Temperature [Max] | 450 °F |
| Thread Type | Male Pipe |
| Flow Range [Max] | 200.00 gal/min |
| Operating Temperature [Min] | -150 °F |
| Flow Range [Min] | 13.00 gal/min |
| Weight | 4.1 LB |


