- Basic In-Line Liquid Flow Rate Monitor
- SAE-8
- .5-5 GPM
- 1 7/8" Diameter x 6 9/16" Long
description
- Ideal for accurately monitoring pump performance and media flows through hydraulic circuits and cooling systems.
features
- Dependable flow monitoring
- Low-cost accuracy of ±2% of range in center third of scale
- ±4% in upper and lower thirds
- Rugged and reliable
- Unrestricted mounting for vertical, horizontal and inverted installation
| Operating Temperature [Max] | 240 °F |
| Series | Series 3 |
| Flow Rate Range | 0.5 to 5 gpm |
| Fluid Application | Hydraulic |
| Material | Aluminum |
| Filtration Requirement | 74 Micron Filter or 200 Mesh Screen Minimum |
| Length | 6 9/16 in |
| Flow Range [Max] | 5.00 gal/min |
| Dia. | 1.875 in |
| Flow Range [Min] | 0.50 gal/min |
| Port Size | SAE-8 |
| Port Type | SAE |
| Flow Rate [Max] | 150 gpm |
| Pressure [Max] | 3500 psig |
| Weight | 1.2 LB |

