- Basic In-Line Liquid Flow Rate Monitor
- 1" NPTF
- 4-40 GPM
- 2 3/8" Diameter x 7 5/32" Long
description
- Ideal for accurately monitoring pump performance and media flows through hydraulic circuits and cooling systems.
features
- Dependable flow monitoring
- Low-cost accuracy of ±2% of range in center third of scale
- ±4% in upper and lower thirds
- Rugged and reliable
- Unrestricted mounting for vertical, horizontal and inverted installation
- Complies with RoHS restrictions on the use of certain hazardous substances in electrical and electronic equipment
| Dia. | 2.375 in |
| Length | 7 5/32 in |
| Flow Rate Range | 4 to 40 gpm |
| Port Type | NPTF |
| Flow Range [Min] | 4.00 gal/min |
| Flow Range [Max] | 40.00 gal/min |
| Pressure [Max] | 3500 psig |
| Series | Series 4 |
| Filtration Requirement | 74 Micron Filter or 200 Mesh Screen Minimum |
| Operating Temperature [Max] | 240 °F |
| Port Size | 1 |
| Material | Aluminum |
| Flow Rate [Max] | 150 gpm |
| Fluid Application | Hydraulic |
| Weight | 1.92 LB |

