description
- Ideal for accurately monitoring pump performance and media flows through hydraulic circuits and cooling systems.
features
- Dependable flow monitoring
- Low-cost accuracy of ±2% of range in center third of scale
- ±4% in upper and lower thirds
- Rugged and reliable
- Unrestricted mounting for vertical, horizontal and inverted installation
| Flow Range [Min] | 20.00 gal/min |
| Flow Range [Max] | 150.00 gal/min |
| Series | Series 5 |
| Material | Stainless Steel |
| Flow Rate Range | 20 to 150 gpm |
| Dia. | 3.5 in |
| Pressure [Max] | 6000 psig |
| Length | 12 5/8 in |
| Flow Rate [Max] | 150 gpm |
| Filtration Requirement | 74 Micron Filter or 200 Mesh Screen Minimum |
| Operating Temperature [Max] | 240 °F |
| Port Type | SAE |
| Fluid Application | Hydraulic |
| Port Size | SAE-32 |
| Weight | 13.54 LB |

