- Case Drain Monitor
- 1" NPTF
- 1-15 GPM
- 2 3/8" Diameter x 7 5/32" Long
description
- Designed for convenient vertical, horizontal or inverted installations. These monitors are the perfect alternative to using a standard flow meter for case drain applications, and are priced considerably less.
applications
- Ideal for outdoor/exposed applications where frequent washdowns are required
features
- Dependable measuring accuracy of ±5% of range
- Durable aluminum construction
- One-year warranty
| Pressure [Max] | 1000 psig |
| Port Type | NPTF |
| Length | 7 5/32 in |
| Dia. | 2.375 in |
| Port Size | 1 |
| Flow Rate Range | 1 to 15 gpm |
| Filtration Requirement | 74 Micron Filter or 200 Mesh Screen Minimum |
| Series | Series 4 |
| Operating Temperature [Max] | 240 °F |
| Weight | 1.89 LB |

