| Material | Aluminum |
| Series | Series 3 |
| Pressure [Max] | 600 psi |
| Dia. | 1.875 in |
| Operating Temperature [Max] | 240 °F |
| Length | 6 9/16 in |
| Port Size | 1/2 |
| Flow Rate Range | 4 to 23 scfm |
| Filtration Requirement | 74 Micron Filter or 200 Mesh Screen Minimum |
| Port Type | NPTF |
| Fluid Application | Pneumatic |
| Weight | 1.17 LB |

