| Operating Temperature [Max] | 240 °F |
| Length | 7 5/32 in |
| Dia. | 2.375 in |
| Port Size | 3/4 |
| Material | Aluminum |
| Flow Rate Range | 20 to 215 scfm |
| Filtration Requirement | 74 Micron Filter or 200 Mesh Screen Minimum |
| Series | Series 4 |
| Fluid Application | Pneumatic |
| Pressure [Max] | 600 psi |
| Port Type | NPTF |
| Weight | 1.99 LB |

