| Port Size | 1 |
| Operating Temperature [Max] | 240 °F |
| Filtration Requirement | 74 Micron Filter or 200 Mesh Screen Minimum |
| Flow Rate Range | 40 to 400 scfm |
| Port Type | NPTF |
| Series | Series 4 |
| Dia. | 2.375 in |
| Fluid Application | Pneumatic |
| Pressure [Max] | 600 psi |
| Length | 7 5/32 in |
| Material | Aluminum |
| Weight | 1.92 LB |

