| Dia. | 3.5 in |
| Material | Aluminum |
| Port Size | 2 |
| Port Type | NPTF |
| Length | 12 5/8 in |
| Flow Rate Range | 150 to 1300 scfm |
| Operating Temperature [Max] | 240 °F |
| Pressure [Max] | 600 psi |
| Series | Series 5 |
| Filtration Requirement | 74 Micron Filter or 200 Mesh Screen Minimum |
| Fluid Application | Pneumatic |
| Weight | 6.51 LB |

