- Aluminum Flow Rate Alarm
- 1 NPTF
- 4 - 40 gal/min
- Single Alarm
- 3,500 psi
description
- Ensures sufficient flows of coolants and lubricants in mobile hydraulic equipment and industrial process control.
applications
- Mobile hydraulic equipment and industrial process control
- Outdoor applications
- Environments where liquid tight seals are required
features
- ±2% accuracy, ±1% repeatability
- Field adjustable alarm setting
- Simple on/off logic with dry contact SPDT switches
- Rugged, weather-tight enclosure built to NEMA 4X standards for outdoor installations
- Pre-wired with cable disconnect
- Economical protection for pneumatic, lubrication or cooling systems
| Series | Series 4 |
| Material | Aluminum |
| Flow Range [Min] | 4.00 gal/min |
| Port Size | 1 |
| Port Type | NPTF |
| Working Pressure [Max] | 3,500 psi |
| Flow Range [Max] | 40.00 gal/min |
| Operating Temperature [Max] | 185 °F |
| Fluid Medium | Oil |
| Type | Single Alarm |
| Weight | 4.34 LB |

