- Aluminum Flow Rate Alarm
- 3/8 NPTF
- 0.1 - 1 gal/min
- Dual Alarm
- 3,500 psi
applications
- Mobile hydraulic equipment and industrial process control
- Outdoor applications
- Environments where liquid tight seals are required
features
- Field-adjustable alarm setting
- Rugged cast aluminum NEMA type 4x enclosure provides weathertight construction
- Uses 10 A, dry-contact SPDT switches
- Industry-standard Hirschmann DIN connector
- Unrestricted mounting (horizontal, vertical, or inverted)
- Protects and prevents downtime for expensive equipment by warning of incorrect pneumatic, lubrication, or cooling volumes
- Consistent system operation
| Flow Range [Max] | 1.00 gal/min |
| Working Pressure [Max] | 3,500 psi |
| Material | Aluminum |
| Flow Range [Min] | 0.10 gal/min |
| Series | Series 3 |
| Port Type | NPTF |
| Fluid Medium | Oil |
| Type | Dual Alarm |
| Port Size | 3/8 |
| Weight | 3.29 LB |

