- #8" SAE
- Aluminum
- 1.0 gal/min to 15.0 gal/min Flow Range
- 3500 psig Pressure
- Oil Fluid Flow Rate Transmitter
description
- All transmitters are factory calibrated and ship fully assembled. Simply install the transmitter into your system and apply power.
| Material | Aluminum |
| Working Pressure [Max] | 3,500 psi |
| Flow Range [Min] | 1.00 gal/min |
| Thread Type | SAE |
| Fluid Medium | Oil |
| Thread Size | #8 |
| Operating Temperature [Max] | 185 °F |
| Flow Range [Max] | 15.00 gal/min |
| Port Size Range | 1/4 in - 1/2 in |
| Series | Series 3 |
| Weight | 3.22 LB |

