- 1/2" NPTF
- Stainless Steel
- 0.5 gal/min to 5.0 gal/min Flow Range
- 6000 psig Pressure
- Water Fluid Flow Rate Transmitter
description
- All transmitters are factory calibrated and ship fully assembled. Simply install the transmitter into your system and apply power.
features
- Does not require inlet or outlet straight plumbing or vertical orientation
- Low cost accuracy of ±2.5% of range in center third of scale
- ±4% in upper and lower thirds
- Weather-tight external construction
- Complies with RoHS restrictions on the use of certain hazardous substances in electrical and electronic equipment
- Rugged cast aluminum NEMA type 4x enclosure provides weathertight construction
| Flow Range [Max] | 5.00 gal/min |
| Working Pressure [Max] | 6,000 psi |
| Thread Type | NPTF |
| Series | Series 3 |
| Port Size Range | 1/4 in - 1/2 in |
| Flow Range [Min] | 0.50 gal/min |
| Thread Size | 1/2 |
| Fluid Medium | Water |
| Material | Stainless Steel |
| Operating Temperature [Max] | 185 °F |
| Weight | 4.13 LB |

