- 3/4" NPTF
- Aluminum
- 2.0 gal/min to 20.0 gal/min Flow Range
- 3500 psig Pressure
- Oil Fluid Flow Rate Transmitter
description
- Ideal for batching, industrial process control, mobile hydraulic equipment and computer/PLC controlled hydraulic system monitoring.
features
- ±2% accuracy, ±1% repeatability
- Industry standard analog or pulse outputs
- Multiple flow ranges up to 150 gpm
- Rugged, weather-tight enclosure built to NEMA 4X standards for outdoor installations
- Provides local flow readout that matches transmitted output
- Simple to install – no straight plumbing required at inlet or outlet
| Flow Range [Min] | 2.00 gal/min |
| Working Pressure [Max] | 3,500 psi |
| Port Size Range | 3/4 in - 1 in |
| Thread Type | NPTF |
| Series | Series 4 |
| Operating Temperature [Max] | 185 °F |
| Fluid Medium | Oil |
| Thread Size | 3/4 |
| Material | Aluminum |
| Flow Range [Max] | 20.00 gal/min |
| Weight | 4.64 LB |

