- 1 1/2" NPTF
- Aluminum
- 10.0 gal/min to 100.0 gal/min Flow Range
- 3500 psig Pressure
- Oil Fluid Flow Rate Transmitter
description
- All transmitters are factory calibrated and ship fully assembled. Simply install the transmitter into your system and apply power.
features
- Rugged cast aluminum NEMA type 4x enclosure provides weathertight construction
- Does not require inlet or outlet straight plumbing or vertical orientation
- Low cost accuracy of ±2.5% of range in center third of scale
- ±4% in upper and lower thirds
- Weather-tight external construction
- Complies with RoHS restrictions on the use of certain hazardous substances in electrical and electronic equipment
| Series | Series 5 |
| Flow Range [Min] | 10.00 gal/min |
| Port Size Range | 1 1/4 in - 2 in |
| Material | Aluminum |
| Thread Type | NPTF |
| Operating Temperature [Max] | 185 °F |
| Fluid Medium | Oil |
| Working Pressure [Max] | 3,500 psi |
| Thread Size | 1 1/2 |
| Flow Range [Max] | 100.00 gal/min |
| Weight | 9.52 LB |

