- Hydraulic System Test Analyzer
- 1/2" NPTF
- 1-15 GPM
description
- Used to diagnose faults in hydraulic circuits, determine hydraulic horsepower, and test for component wear such as hydraulic valve and cylinder leakage. Optional SAE thread types.
features
- Monitors flow, pressure and temperature
- Compact and rugged design
- Nonelectrical
- simple operation
- Metric and U.S./standard measuring ranges
- Unrestricted mounting without the straight pipe required with other analyzer systems
| Port Type | NPTF |
| Port Size | 1/2 |
| Filtration Requirement | 74 Micron Filter or 200 Mesh Screen Minimum |
| Flow Rate Range | 1 to 15 gpm |
| Series | Series 3 |
| Length | 10 1/8 in |
| Pressure [Max] | 3000 psig |
| Operating Temperature [Max] | 240 °F |
| Height | 4 3/16 in |
| Weight | 4.16 LB |

