- Hydraulic System Test Analyzer
- 3/4" NPTF
- 2-25 GPM
description
- Used to diagnose faults in hydraulic circuits, determine hydraulic horsepower, and test for component wear such as hydraulic valve and cylinder leakage. Optional SAE thread types.
features
- Monitors flow, pressure and temperature
- Compact and rugged design
- Nonelectrical
- simple operation
- Metric and U.S./standard measuring ranges
- Unrestricted mounting without the straight pipe required with other analyzer systems
| Filtration Requirement | 74 Micron Filter or 200 Mesh Screen Minimum |
| Height | 5 in |
| Length | 11 1/8 in |
| Port Type | NPTF |
| Port Size | 3/4 |
| Series | Series 4 |
| Pressure [Max] | 3000 psig |
| Operating Temperature [Max] | 240 °F |
| Flow Rate Range | 2 to 25 gpm |
| Weight | 6.11 LB |

