- Hydraulic System Test Analyzer
- 1" NPTF
- 4-40 GPM
description
- Used to diagnose faults in hydraulic circuits, determine hydraulic horsepower, and test for component wear such as hydraulic valve and cylinder leakage. Optional SAE thread types.
features
- Unrestricted mounting without the straight pipe required with other analyzer systems
- Metric and U.S./standard measuring ranges
- simple operation
- Nonelectrical
- Monitors flow, pressure and temperature
- Compact and rugged design
| Pressure [Max] | 3000 psig |
| Length | 12 1/2 in |
| Operating Temperature [Max] | 240 °F |
| Flow Rate Range | 4 to 40 gpm |
| Port Size | 1 |
| Series | Series 4 |
| Filtration Requirement | 74 Micron Filter or 200 Mesh Screen Minimum |
| Port Type | NPTF |
| Height | 6 1/4 in |
| Weight | 7.96 LB |

