Skip to content Skip to navigation menu
Lang Tools12

12

Retaining Ring Pliers Tip Set
Item #102097403
  • 5 Color Coded Pairs
  • Use w/ 1421 Pliers
Lang Tools12
Price Unavailable
Price Unavailable
Pricing is unavailable at this time. Please contact Customer Service for assistance.
Online Ordering Restricted
Please contact Customer Service for assistance.
Contact Customer Service
    Shipment Options
  • 5 Color Coded Pairs
  • Use w/ 1421 Pliers

features

  • Kits include color-coded, interchangeable tips and hex key in a handy pouch
  • Tips are made from strong and durable alloy steel
  • Hex shaped to fit into precision-broached pliers jaws for greater accuracy, stability and control of retaining rings by tip angle adjustability and positive tip alignment

includes

  • 0.023 in - Straight
  • 0.039 in - Straight
  • 0.047 in - Straight
  • 0.039 in - Bent 90°
  • 0.047 in - Bent 90°
Use With Model 1421 Pliers
No. of Pieces 10
Weight 0.25 LB
EAN or UPC 763279800121
We're here for you
with Service Centers across the country -
We have your back
Close Compare List Open Compare List Toggle

Product Comparison