- Internal & External
- Straight & 90° Angle Tips
- Adjustable Stop
features
- Six-point broached jaw openings
- Precision pivot and pliers joint
- Push-button convertibility
- High handle-to-jaw ratio
- Spring-return handles
- Heavy-duty cushion grips
| Shaft Dia. for External Rings [Min] | 1/4 in |
| Retaining Ring Type | External, Internal |
| Tip | Straight, 90° Angle |
| Bore Dia. for Internal Rings [Min] | 0.375 in |
| Bore Dia. for Internal Rings [Max] | 2 in |
| Pivot Point Width | 7/8 in |
| Length | 7 7/8 in |
| Tip Size | 0.036 in - Straight, 0.047 in - Straight, 0.070 in - Straight, 0.036 in - Bent 90°, 0.047 in - Bent 90° |
| Weight | 0.6 LB |

