- 3 Internal & External Pliers
- 16 Color Coded Tips
applications
- Internal and external snap rings
features
- Plastic storage case
- Three most popular pliers
- 16 pairs of color-coded, alloy steel tips in plastic pouches
includes
- Custom molded plastic case includes 16 pair color coded, alloy steel tips stored in plastic pouches located with respective pliers
| Straight Tip Size | 0.023 in, 0.036 in, 0.047 in, 0.07 in |
| Retaining Ring Type | External, Internal |
| Internal Ring Range | 1/4 in to 4 in |
| Tip Size - 90° Bent | 0.036 in, 0.047 in, 0.09 in, 0.12 in |
| External Ring Range | 1/8 in to 4 in |
| Tip Size - 15° Bent | 0.09 in, 0.108 in, 0.12 in |
| Set Includes | Model 1234 Plier, Model 1221-S Plier, Model 65 Plier, 16 Color Coded Plier Tips |
| Weight | 3.5 LB |

