Lang Tools
1421
Model 1421 Quick Switch Retaining Ring Pliers with Adjustable Stop & Tip Kit
Item #102093666
- Hi-Tech Pliers 1421 Quick Switch Snap Ring Pliers with Adjustable Stop and Tip Kit
features
- Simply switch the comfort grip tab and squeeze the handles to convert between internal and external applications
- Most user-friendly and efficient convertible retaining ring pliers on the market
- Replaces 10 or more of any single competitor’s limited-use pliers
- Custom grip made of low temperature, high-impact material for comfort and durability
- Strong and durable alloy steel tips
includes
- Five pairs of color-coded, interchangeable tips and hex key in a handy pouch
- Internal rings: 1/4" to 1" (8 mm to 26 mm)
- External rings: 1/8" to 1" (3 mm to 26 mm)
- Straight tip sizes: SAE – 0.023", 0.039", 0.047", metric – 0.6 mm, 1.0 mm, 1.2 mm
- Bent 90º tip size: SAE – 0.039", 0.047", metric – 1.0 mm, 1.2 mm
| Plier Type | Quick Switch |
| Weight | 0.35 LB |
| EAN or UPC | 763279142108 |
