Skip to content Skip to navigation menu
Lang Tools1465

1465

Model 1465 Quick Switch Retaining Ring Pliers Set
Item #102095005
  • Hi-Tech Pliers 1465 3-Pc. Quick Switch Retaining Ring Pliers Set
Lang Tools1465
Price Unavailable
Price Unavailable
Pricing is unavailable at this time. Please contact Customer Service for assistance.
Online Ordering Restricted
Please contact Customer Service for assistance.
Contact Customer Service
    Shipment Options
  • Hi-Tech Pliers 1465 3-Pc. Quick Switch Retaining Ring Pliers Set

features

  • Contains one each of the Lang Tools 1421 and 1434 models as well as the 75 model (internal and external replaceable tip retaining ring pliers with automatic ratchet lock)
  • Includes three tip kits
  • two contain five pairs and one contains six pairs of color-coded, interchangeable tips and hex key

includes

  • Bent 90º tip size: SAE – 0.039", 0.047", metric – 1.0 mm, 1.2 mm
  • Internal rings: 1/4" to 4" (8 mm to 102 mm)
  • External rings: 1/8" to 4" (3 mm to 102 mm)
  • Straight tip sizes: SAE – 0.023", 0.039", 0.047", 0.074", metric – 0.6 mm, 1.0 mm, 1.2 mm, 1.9 mm
  • Bent 15º tip sizes: SAE – 0.090", 0.108", 0.120", metric – 2.3 mm, 2.7 mm, 3.0 mm
  • Bent 70º tip size: SAE – 0.090", 0.108", 0.120", metric – 2.3 mm, 2.7 mm, 3.0 mm
Plier Type Quick Switch
Weight 3.45 LB
EAN or UPC 763279146502
We're here for you
with Service Centers across the country -
We have your back
Close Compare List Open Compare List Toggle

Product Comparison