- Internal & External
- 15° Agnle & 90° Angle Tips
applications
- Large retaining rings
features
- 12-point broached jaw openings
- Automatic ratchet lock
- Push-button convertibility
- Spring-return handles
- Heavy-duty cushion grips
| Bore Dia. for Internal Rings [Min] | 1.8125 in |
| Tip | 90° Angle, 15° Angle |
| Retaining Ring Type | External, Internal |
| Length | 10 1/4 in |
| Shaft Dia. for External Rings [Min] | 1 1/2 in |
| Tip Size | 0.090 in - Bent 15°, 0.108 in - Bent 15°, 0.120 in - Bent 15°, 0.090 in - Bent 90°, 0.108 in - Bent 90°, 0.120 in - Bent 90° |
| Bore Dia. for Internal Rings [Max] | 4 in |
| Pivot Point Width | 1 3/8 in |
| Weight | 0.25 LB |

