Skip to content Skip to navigation menu
Lang Tools6515

6515

Retaining Ring Pliers Tip Set
Item #102108197
  • 3 Color Coded Pairs
  • Use w/ 75 Pliers
Lang Tools6515
Price Unavailable
Price Unavailable
Pricing is unavailable at this time. Please contact Customer Service for assistance.
Online Ordering Restricted
Please contact Customer Service for assistance.
Contact Customer Service
    Shipment Options
  • 3 Color Coded Pairs
  • Use w/ 75 Pliers

features

  • Kits include color-coded, interchangeable tips and hex key in a handy pouch
  • Tips are made from strong and durable alloy steel
  • Hex shaped to fit into precision-broached pliers jaws for greater accuracy, stability and control of retaining rings by tip angle adjustability and positive tip alignment

includes

  • 0.090 in - Bent 15°
  • 0.108 in - Bent 15°
  • 0.120 in - Bent 15°
Use With Model 75 Pliers
No. of Pieces 6
Weight 0.25 LB
We're here for you
with Service Centers across the country -
We have your back
Close Compare List Open Compare List Toggle

Product Comparison