- 6 Color Coded Pairs
- Use w/ 75 Pliers
features
- Kits include color-coded, interchangeable tips and hex key in a handy pouch
- Tips are made from strong and durable alloy steel
- Hex shaped to fit into precision-broached pliers jaws for greater accuracy, stability and control of retaining rings by tip angle adjustability and positive tip alignment
includes
- 0.108 in - Bent 70°
- 0.108 in - Bent 15°
- 0.120 in - Bent 15°
- 0.090 in - Bent 70°
- 0.120 in - Bent 70°
- 0.090 in - Bent 15°
| Use With | Model 75 Pliers |
| No. of Pieces | 12 |
| Weight | 0.25 LB |
| EAN or UPC | 763279815903 |

