- Internal & External
- 20° Angle & 72° Angle
description
- Hexagon tip angle adjustability and positive tip control, provided by 12-point broached jaw openings, retains both internal and external snap rings on tool.
applications
- Extra large rings
features
- Compound screw-lever
- Automatic lock for safety
includes
- Six pairs color-coded steel tips with hex wrench in plastic pouch
- Plastic molded case
| Tip Size | 0.120 in - Bent 20°, 0.150 in - Bent 20°, 0.180 in - Bent 20°, 0.120 in - Bent 72°, 0.150 in - Bent 72°, 0.180 in - Bent 72° |
| Bore Dia. for Internal Rings [Min] | 3.5 in |
| Retaining Ring Type | External, Internal |
| Tip | 20° Angle, 72° Angle |
| External Ring Range | 3 1/2 in to 7 in |
| Shaft Dia. for External Rings [Min] | 3 1/2 in |
| Internal Ring Range | 3 1/2 in to 7 in |
| Straight Tip Size | N/A |
| Bore Dia. for Internal Rings [Max] | 7 in |
| Weight | 3.0 LB |
| EAN or UPC | 763279870001 |

