- 2 1/2 in Overall Length
- Stainless Steel
| Overall Length | 2.5 in |
| Color | Gray |
| Blade Length | 1.6 in |
| Material | Stainless Steel |
| Tools Included | 420HC Knife, Bottle Opener, Extra-Small Screwdriver, Flat/Phillips Screwdriver, Medium Screwdriver, Nail Cleaner, Nail File, Spring-Action Scissors, Tweezers, Ruler 4.7'' |
| Weight | 0.0 LB |
| EAN or UPC | 37447543685 |

