- 4 in Overall Length
- Stainless Steel
| Overall Length | 4 in |
| Blade Length | 2.2 in |
| Material | Stainless Steel |
| Sheath | Yes |
| Tools Included | Ruler, 420HC Serrated Knife, Bottle Opener, Hard-Wire Cutters, Large Screwdriver, Medium Screwdriver, Phillips Screwdriver, Regular Pliers, Small Screwdriver, Wire Cutters, Wire Stripper, Wood/Metal File, 1/4'' Hex Bit Drive, Locking Pliers, Pin Vice |
| Weight | 0.0 LB |
| EAN or UPC | 37447723360 |

