- 4 1/2 in Overall Length
- Stainless Steel
includes
- Phillips #1-2 & 3/16 in Screwdriver
| Material | Stainless Steel |
| Tools Included | 420HC Knife, 420HC Serrated Knife, Blade Exchanger®, Bottle Opener, Can Opener, Diamond-Coated File, Electrical Crimper, Large Bit Driver, Large Screwdriver, Needlenose Pliers, Premium Replaceable Hard-wire Cutters, Premium Replaceable Wire Cutters, Regular Pliers, Saw, Small Screwdriver, Spring-Action Scissors, Stranded-Wire Cutters, Wire Stripper, Wood/Metal File, Awl w/Thread Loop, Ruler (8'' | 19 cm) |
| Finish | Black Oxide |
| Overall Length | 4.5 in |
| Sheath | Yes |
| Blade Length | 3.1 in |
| Weight | 0.0 LB |
| EAN or UPC | 37447279881 |

