- 4 in Overall Length
- Stainless Steel, Carbon-Fiber Handle Insert
includes
- Phillips #1 & #2
- Screwdriver 1/4 in & 3/16 in
| Finish | DLC |
| Blade Length | 2.6 in |
| Material | Stainless Steel, Carbon-Fiber Handle Insert |
| Overall Length | 4 in |
| Tools Included | 154CM Knife, Carabiner/Bottle Opener, Hard-Wire Cutters, Large Bit Driver, Needlenose Pliers, Regular Pliers, Wire Cutters |
| Weight | 0.0 LB |
| EAN or UPC | 37447362286 |

