- 4 1/2 in Overall Length
- Stainless Steel
| Tools Included | 420HC Knife, 420HC Serrated Knife, Bottle Opener, Can Opener, Electrical Crimper, Large Screwdriver, Medium Screwdriver, Needlenose Pliers, Phillips Screwdriver, Premium Replaceable Hard-wire Cutters, Premium Replaceable Wire Cutters, Regular Pliers, Saw, Small Screwdriver, Stranded-Wire Cutters, Wire Stripper, Wood/Metal File, Awl w/Thread Loop, Ruler (9'' | 22 cm) |
| Blade Length | 3.2 in |
| Sheath | Yes |
| Material | Stainless Steel |
| Overall Length | 4.5 in |
| Finish | Black Oxide |
| Weight | 0.8 LB |
| EAN or UPC | 37447246647 |

