- 2.9 in Overall Length
- Stainless Steel, Glass-Filled Nylon
| Overall Length | 2.9 in |
| Material | Glass-Filled Nylon, Stainless Steel |
| Blade Length | 1.6 in |
| Tools Included | 420HC Knife, Carabiner/Bottle Opener, Flat/Phillips Screwdriver, Nail File, Spring-Action Scissors, Tweezers |
| Weight | 0.0 LB |
| EAN or UPC | 37447525162 |

