- 4 1/2 in Overall Length
- Stainless Steel
| Material | Stainless Steel |
| Blade Length | 3.2 in |
| Overall Length | 4.5 in |
| Tools Included | #8-32 Cleaning Rod/Brush Adapter, 420HC Combo Knife, Bottle Opener, Can Opener, Electrical Crimper, Large Screwdriver, Medium Screwdriver, Military Performance Spec Cap Crimper, Needlenose Pliers, Phillips Screwdriver, Premium Replaceable Wire Cutters, Replaceable C4 Punch, Replaceable T-shank Metal Saw, Saw, Small Screwdriver, Stranded-Wire Cutters, Wire Stripper, Awl w/Thread Loop, Ruler (9'' | 22 cm) |
| Finish | Black Oxide |
| Sheath | Yes |
| Color | Black |
| Weight | 0.0 LB |
| EAN or UPC | 37447475184 |

