- 3.8 in Overall Length
- Stainless Steel
| Overall Length | 3.8 in |
| Material | Stainless Steel |
| Sheath | Yes |
| Tools Included | 420HC Combo Knife, Bottle Opener, Can Opener, Medium Screwdriver, Package Opener, Phillips Screwdriver, Small Screwdriver, Spring-Action Needlenose Pliers, Spring-Action Regular Pliers, Spring-Action Scissors, Spring-Action Wire Cutters, Wire Stripper, Wood/Metal File, Ruler (1.5'' | 3.8 cm) |
| Blade Length | 2.6 in |
| Weight | 0.0 LB |
| EAN or UPC | 37447082047 |

