- 3.8 in Overall Length
- Stainless Steel
includes
- Carabiner Accessory: Hex Bit Driver & Bottle Opener & Sheath
| Sheath | Yes |
| Material | Stainless Steel |
| Tools Included | 420HC Knife, 420HC Serrated Knife, Bottle Opener, Can Opener, Medium Screwdriver, Phillips Screwdriver, Saw, Small Screwdriver, Spring-Action Needlenose Pliers, Spring-Action Regular Pliers, Spring-Action Wire Cutters, Wire Stripper, Wood/Metal File, Ruler (1.5'' | 3.8 cm) |
| Overall Length | 3.8 in |
| Blade Length | 2.6 in |
| Weight | 0.0 LB |
| EAN or UPC | 37447266355 |

