Skip to content Skip to navigation menu
Style® PS Multi-Tool

831487

Style® PS Multi-Tool
Item #111064618
  • 2.9 in Overall Length
  • Stainless Steel, Glass-Filled Nylon
Style® PS Multi-Tool
Price Unavailable
Price Unavailable
Pricing is unavailable at this time. Please contact Customer Service for assistance.
Online Ordering Restricted
Please contact Customer Service for assistance.
Contact Customer Service
    Shipment Options
  • 2.9 in Overall Length
  • Stainless Steel, Glass-Filled Nylon
Material Glass-Filled Nylon, Stainless Steel
Tools Included Carabiner/Bottle Opener, Flat/Phillips Screwdriver, Nail File, Spring-Action Needlenose Pliers, Spring-Action Regular Pliers, Spring-Action Scissors, Spring-Action Wire Cutters, Tweezers
Overall Length 2.9 in
Weight 0.0 LB
EAN or UPC 37447264146
We're here for you
with Service Centers across the country -
We have your back
Close Compare List Open Compare List Toggle

Product Comparison