- Multi-Tool
- 17 Tools
features
- 16 function multi-purpose tool
- All locking features – every tool and knife in the tool will lock into place, which enables the user to put pressure on the tools while safely performing the job
- Access to the knife blade while keeping gloves on due to the design of the handle
includes
- Ruler (8"/19 cm)
- Can opener
- Bottle opener
- Wood/metal file
- 420HC knife
- 420HC serrated knife
- Saw
- Awl w/ threaded loop
- Needle nose pliers
- Regular pliers
- 154CM replaceable wire cutters
- 154CM replaceable hard wire cutters
- Electrical crimper
- Wire stripper
- Small slotted screwdriver
- Phillips® screwdriver
- Large slotted screwdriver
| Overall Length | 4 in |
| Weight | 0.54 LB |
| EAN or UPC | 37447920745 |

