- 4 1/2 in Overall Length
- Stainless Steel
| Finish | Black Oxide |
| Sheath | Yes |
| Blade Length | 2.37 in |
| Tools Included | Strap Cutter, #8-32 Cleaning Rod/Brush Adapter, 420HC Knife, 420HC Serrated Knife, Bottle Opener, Can Opener, Large Screwdriver, Medium Screwdriver, Phillips Screwdriver, Saw, Small Screwdriver, Spring-Action Needlenose Pliers, Spring-Action Regular Pliers, Oxygen Tank Wrench, Spring-Action Premium Replaceable Hard-Wire Cutters, Spring-Action Premium Replaceable Wire Cutters |
| Overall Length | 4.5 in |
| Color | Coyote Tan |
| Material | Stainless Steel |
| Weight | 0.0 LB |
| EAN or UPC | 37447274121 |

