- Stainless Steel
| Length | 2.450 in |
| Tools Included | Bottle Opener, Mini Pry |
| Material | Stainless Steel |
| Weight | 0.0 LB |
| EAN or UPC | 37447876998 |
| Length | 2.450 in |
| Tools Included | Bottle Opener, Mini Pry |
| Material | Stainless Steel |
| Weight | 0.0 LB |
| EAN or UPC | 37447876998 |