- Stainless Steel, Glass-Filled Nylon
| Tools Included | #3 Flat/Phillips Screwdriver, 10 mm Wrench, Bottle Opener, Carabiner/Bottle Opener, Flat/Phillips Screwdriver, Lace Assist, Nail File, Scraper, Spring-Action Needlenose Pliers, Spring-Action Regular Pliers, Spring-Action Scissors, Spring-Action Wire Cutters, Tweezers |
| Finish | Black Oxide |
| Length | 3.800 in |
| Color | Black |
| Material | Glass-Filled Nylon, Stainless Steel |
| Weight | 0.0 LB |

