Skip to content Skip to navigation menu
Style® PS Multi-Tool

831903

Style® PS Multi-Tool
Item #115384833
  • 2.9 in Overall Length
  • Stainless Steel, Glass-Filled Nylon
Style® PS Multi-Tool
Price Unavailable
Price Unavailable
Pricing is unavailable at this time. Please contact Customer Service for assistance.
Online Ordering Restricted
Please contact Customer Service for assistance.
Contact Customer Service
    Shipment Options
  • 2.9 in Overall Length
  • Stainless Steel, Glass-Filled Nylon
Tools Included Carabiner/Bottle Opener, Flat/Phillips Screwdriver, Nail File, Spring-Action Needlenose Pliers, Spring-Action Regular Pliers, Spring-Action Scissors, Spring-Action Wire Cutters, Tweezers
Overall Length 2.9 in
Material Glass-Filled Nylon, Stainless Steel
Color Red
Weight 0.0 LB
EAN or UPC 37447848162
We're here for you
with Service Centers across the country -
We have your back
Close Compare List Open Compare List Toggle

Product Comparison