Skip to content Skip to navigation menu
TREAD™ Multi-Tool Bracelet

832020

TREAD™ Multi-Tool Bracelet
Item #115384842
  • Stainless Steel
TREAD™ Multi-Tool Bracelet
Price Unavailable
Price Unavailable
Pricing is unavailable at this time. Please contact Customer Service for assistance.
Online Ordering Restricted
Please contact Customer Service for assistance.
Contact Customer Service
    Shipment Options
  • Stainless Steel
Material Stainless Steel
Circumference 8.56 in
Type Wearable
Color Black
Band Width 1.2 in
Tools Included Carbide Glass Breaker, Bottle Opener, Cutting Hook, #1 Phillips, #1-2 Phillips, #2 Phillips, #2 Square Drive, 1/4'' Box Wrench, 1/4'' Hex Drive, 1/4'' Screwdriver, 1/4'' Socket Drive Adapter, 1/8'' Hex Drive, 1/8'' Screwdriver, 10 mm Box Wrench, 3 mm Hex Drive, 3/16'' Box Wrench, 3/16'' Hex Drive, 3/16'' Screwdriver, 3/32'' Hex Drive, 3/32'' Screwdriver, 3/8'' Box Wrench, 4 mm Hex Drive, 5 mm Hex Drive, 5/16'' Screwdriver, 6 mm Box Wrench, 6 mm Hex Drive, 8 mm Box Wrench, Oxygen Tank Wrench, Pick/Sim Card Tool
Weight 0.0 LB
EAN or UPC 37447412615
We're here for you
with Service Centers across the country -
We have your back
Close Compare List Open Compare List Toggle

Product Comparison